PLASTIC CINCH LP 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC CINCH LP 6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-TETHCNCHLP
  • Mfr. Model # T-TETHCNCHLP
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Item Plastic Tether Cinch Loop
  • Material Plastic
  • For Use With Small Hand Tools
  • Installation Method Manual
  • Max. Working Load 1 lb.