Discontinued with Replacement
PLASTIC CHAIN,YELLOW,1.5,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC CHAIN,YELLOW,1.5,100 FT

MR. CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EGU6
  • Mfr. Model # 8EGU6
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs
Suggested Replacement Product
1-1/2IN PLASTIC CHAIN YELLOW 100FT

Your Price: NA

Technical Specs

  • Colour Yellow
  • Material Polyethylene
  • Length 100 ft.
  • Item Plastic Chain
  • Size 1-1/2"
  • Finish Gloss
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Application Outdoor or Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list