PLASTIC BIRD SPIKES 10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC BIRD SPIKES 10 FEET

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRSP10G
  • Mfr. Model # SP10G
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1715
  • Shipping Weight 1.0 lbs

Product Details

10-ft. bird spikes made of polycarbonate plastic material. Spikes are flexible, durable and long lasting. Easy to attach using screws, nails, wire or adhesive (sold separately).

Technical Specs

  • Item Bird Spikes
  • Material Polycarbonate
  • Used For Edges, Beams, Rafters, Railings, Air Conditioners, Signs, Windowsills, Gutters, Roof Perimeters, Chimneys, Support Structures, Awnings, Poles, Lights, Statues, Trusses, Building Projections and Anywhere Else Birds Roost
  • Colour Clear
  • For Use On Birds
  • Coverage Each Foot of Bird Spikes Covers One Linear Foot, Spread of 5" for Standard, 2" for Narrow
  • Overall Length 10 ft.
  • Weight 2 lbs.
  • Application Method Easy to Attach to Any Surface with Screws, Nails, Wire, Adhesive
  • Includes (1) Spike Strips
  • Overall Height 4-1/2"
  • Overall Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list