Skip Content
PLASTIC BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC BIN

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRBN2544
  • Mfr. Model # BN2544
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Colour Gray
  • Divider Color Gray
  • Outside Width 3"
  • Standards -
  • Item Bin
  • Outside Height 2-1/8"
  • Material Plastic
  • Outside Length 3"
  • Volume Capacity 19.08 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list