PLASTIC ATOMIC WALL CLOCK 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC ATOMIC WALL CLOCK 10IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CJA2
  • Mfr. Model # 2CJA2
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 0.87 lbs

Product Details

Atomic clocks automatically receive exact time signal from the Atomic Clock in Fort Collins, Colorado and they automatically adjust for Daylight Savings Time. Atomic technology is not recommended in totally enclosed rooms, or in metal or concrete buildings. Batteries not included.

Technical Specs

  • Depth 1-3/4"
  • Features Radio Control
  • Item Quartz Atomic Clock
  • Mount Wall
  • Case Color Black
  • Shape Round
  • Case Material Plastic
  • Face Dia. 7-7/8"
  • Overall Dia. 10"
  • Lens Material Plastic
  • Display Type Analog
  • Time Adjustment Radio Control/Atomic
  • Face Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list