Skip Content
PLASTI-GRIP 4 FT X 6 FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTI-GRIP 4 FT X 6 FT BLUE

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPGW400406
  • Mfr. Model # PGW400406
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2668
  • Shipping Weight 34.2 lbs

Technical Specs

  • Colour Blue
  • Length 6 ft.
  • Width 4 ft.
  • Thickness 1/2"
  • Edges No
  • Mat Surface Pattern Embossed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list