Skip Content
PLASTI-GRIP 3 FT X 33 FT BLACK ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTI-GRIP 3 FT X 33 FT BLACK ROLL

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPGI220300
  • Mfr. Model # PGI220300
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2668
  • Shipping Weight 137.28 lbs

Technical Specs

  • Length 33 ft.
  • Width 3 ft.
  • Mat Surface Pattern Super Etched
  • Edges No
  • Thickness 1/2"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list