Skip Content
PLASTI-GRIP 3 FT X 10 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTI-GRIP 3 FT X 10 FT BLACK

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPGW220310
  • Mfr. Model # PGW220310
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2668
  • Shipping Weight 42.75 lbs

Technical Specs

  • Colour Black
  • Length 10 ft.
  • Thickness 1/2"
  • Width 3 ft.
  • Edges No
  • Mat Surface Pattern Embossed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List