Skip Content
PLASTER RING,4 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTER RING,4 X 4 IN

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KF40
  • Mfr. Model # 3KF40
  • UNSPSC # 39121304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Double Gang Plaster Ring
  • Box Type 4
  • Capacity 7.30 cu. in.
  • For Use With 4" Two Gang Box
  • Colour Silver
  • Material Galvanized Zinc
  • Sub-Category Mounting Accessories
  • Raised Height 5/8"
  • Number of Gangs 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list