Skip Content
PLASTER RING,2 GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTER RING,2 GANG

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LN28
  • Mfr. Model # 3LN28
  • UNSPSC # 39121304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Silver
  • Capacity 5.5 cu. in.
  • For Use With 4" One Gang Box
  • Item Plaster Ring
  • Material Galvanized Zinc
  • Number of Gangs 2
  • Sub-Category Mounting Accessories
  • Raised Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list