Skip Content
PLASMA CUTTER SPECTRUM 875 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASMA CUTTER SPECTRUM 875 50 FT

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-583-001
  • Mfr. Model # 907-583-001
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 737
  • Shipping Weight 62.0 lbs

Technical Specs

  • Cable Length (Ft.) 50
  • Cutting Capacity (In.) 7/8 @ 15 IPM, 60 A, 240 V
  • Application Metal Cutting
  • Includes XT 60 Hand Held Torch (50 ft.), Heavy-Duty Quick-Connect Work Clamp (20 ft.), Power Cord (10 ft.), Extra Consumables
  • Overall Depth (In.) 18-1/2
  • Overall Width (In.) 8-3/4
  • Overall Height (In.) 13-1/2
  • Input Voltage 208/1 PH230/1 PH
  • PSI 90
  • Duty Cycle 40%50%
  • Rated Output 60 A @ 140 V
  • Input (Amps) 42 - 47
  • Series Spectrum 875 with Hand Torch
  • Item Plasma Cutter
  • Design Inverter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list