Discontinued with Replacement
PLASMA CUTTER SPECTRUM 875 25FT MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASMA CUTTER SPECTRUM 875 25FT MT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-584-003
  • Mfr. Model # 907-584-003
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs
Suggested Replacement Product
PLASMA CUTTER SPECTRUM 875 25FT MT

Your Price: NA

Technical Specs

  • Cable Length (Ft.) 25
  • Cutting Capacity (In.) 7/8
  • Includes XT 60M Short Body Machine Torch (25 ft.), Heavy-Duty Quick-Connect Work Clamp (20 ft.), Power Cord (10 ft.) Extra Consumables
  • Application Metal Cutting
  • Overall Depth (In.) 18-1/2
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 8-3/4
  • Input (Amps) 9.8 - 27.5
  • Duty Cycle 40 A @ 100%
  • Rated Output 60 A @ 140 VDC
  • PSI 90
  • Series Spectrum
  • Input Voltage 208 - 575
  • Item Plasma Cutter
  • Design Inverter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list