Skip Content
PLASMA CUTTER SPECTRUM 875 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASMA CUTTER SPECTRUM 875 20FT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-583
  • Mfr. Model # 907-583
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 737
  • Shipping Weight 58.0 lbs

Technical Specs

  • Application Racing / Customizing / Restoring, Construction, Diy / Home Hobbyist, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Shipbuilding, Boat / Yacht, High Purity Processing
  • Cable Length (Ft.) 20
  • Cutting Capacity (In.) 7/8 @ 15 IPM, 60 A, 240 V
  • Overall Depth (In.) 18-1/2
  • Overall Height (In.) 13-1/2
  • Includes Spectrum 875, Xt60 Hand-held Torch with 20-ft. (6 M) Cable. Includes a Complete Set of 60 a Consumables, Heavy-duty Work Clamp and Flexible Cable with Quick Connect, 10-ft. (3 M) Power Cord, Extra Consumables
  • Overall Width (In.) 8-3/4
  • Duty Cycle 40%50%
  • Input Voltage 208/1 PH230/1 PH
  • Input (Amps) 208 V: 47, 230 V: 42
  • PSI 90-120
  • Series Spectrum 875 with Hand Torch
  • Rated Output 60 A @ 140 V
  • Item Plasma Cutter
  • Design Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list