Skip Content
PLASMA CUTTER POWERCUT 1600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASMA CUTTER POWERCUT 1600

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558007238
  • Mfr. Model # 0558007238
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty components and construction make this unit ideal for heavy fabrication, manufacturing, construction and rental industries. Rated to cut up to 1-1/2 in, sever up to 1-3/4 in manually and cut up to 3/4 in mechanized. Built-in line conditioner tol

Technical Specs

  • Cable Length (Ft.) 25
  • Item Powercut(R) 1600
  • Cutting Capacity (In.) 1-1/2 Rated, 1-3/4 Maximum
  • Duty Cycle 60%
  • Input Voltage 575/3/60
  • Rated Output 90 A
  • Series Powercut(R) 1600

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list