Skip Content
PLANER, DUAL SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER, DUAL SPEED

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW735
  • Mfr. Model # DW735
  • UNSPSC # 27112706
  • CATALOGUE PAGE # 439
  • Shipping Weight 99.0 lbs

Product Details

Two speed gear box allows users to change feed speed to optimizing cuts per inch at 96 or 179 CPI. Fan assisted chip ejection vacuums chips off of the cutter-head and exhaust them out of the machine. Automatic carriage lock reduces the movement that cause

Technical Specs

  • Cutting Width (In.) 13
  • Features (3) Knife Cutters, Fan Chip Ejection, 2-Speed Transmission and Carriage Lock
  • Depth of Cut (In.) 1/8
  • Feed Rates (FPM) 14/26
  • Includes 3" Dust Hose Adapter And Ejection Chute
  • Item Portable Thickness Planer
  • Overall Depth (In.) 22-1/2
  • Motor HP 2
  • Overall Width (In.) 19-1/2
  • Overall Height (In.) 13-1/2
  • Cuts per Minute 30,000
  • Construction Cast Aluminum Base with Folding Tables
  • Speed 2
  • No Load RPM 10,000
  • Cutting Thickness (In.) 6
  • Amps 15.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list