Skip Content
PLANER CURVED 4-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER CURVED 4-3/8IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT1002BA
  • Mfr. Model # 1002BA
  • UNSPSC # 27111903
  • CATALOGUE PAGE # 439
  • Shipping Weight 15.4 lbs

Product Details

For even stock removal over dips and rises. Radial cuts possible to 11-13/16 inch in concaving planning. Machined aluminum base. Includes sharpening holder assembly, socket wrench, blade gauge and 4-3/4 inch planer blade.

Technical Specs

  • Amps @ 120V 9.6
  • Application Wood
  • Depth of Cut (In.) 5/32
  • Item Curved Planer
  • Includes 4-3/8" Planer Blade, High Speed Steel, 2/ Pk(793008-8), Sharpening Holder(123055-9), Blade Gauge(123010-1), Socket Wrench(782209-3)
  • Tool Length (In.) 13-11/32"
  • Tool Weight (Lb.) 11.4
  • Width (In.) 4-3/8
  • No Load RPM 15,000
  • Bearings Ball
  • Characteristics Lock-on Button For Continuous Operation

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list