PLANER CONCRETE 5IN 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLANER CONCRETE 5IN 10A

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTPC5000C
  • Mfr. Model # PC5000C
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 419
  • Shipping Weight 23.0 lbs

Product Details

Electronic speed control and soft start maintains constant RPM and reduces start up shock. Electronic current limited protects the motor from premature failure due to overload. Anti-restart function for operator safety. LED indicator light for power on and when current limited activates. Removable front dust cap allows user to plane flush to walls. Included: loop handle, 5 inch offset diamond wheel, dust bag assy., brush set, wrench holder F/3 & 4, lock nut wrench, hex wrench, steel carrying cas

Technical Specs

  • Includes Loop Handle, 5" Offset Coarse Diamond Wheel, Dust Bag Assembly, Wrench Holder, Hex Wrench 5, Lock Nut Wrench 28, Steel Carrying Case
  • Features Electronic Speed Control, LED Light, Larger Trigger Swith with Lock On, Soft Start
  • Item Concrete Planer
  • Cord Length 16.4 ft.
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Tool Weight 8.8 lbs.
  • Speed Type Single
  • Switch Type Trigger
  • Voltage 120VAC
  • Wheel Dia. 5"
  • Tool Length 17-1/8"
  • Lock-on Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list