Skip Content
PLANER CONCRETE 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER CONCRETE 10A

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTPC5001C
  • Mfr. Model # PC5001C
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 419
  • Shipping Weight 25.2 lbs

Product Details

Electronic speed control and soft start maintains constant RPM and reduces start up shock. Electronic Current Limiter protects the motor from premature failure due to overload. Anti-restart function for operator safety. Auxiliary base for better control when planing flat surfaces. LED indicator light for power on and when current limiter activates. Removable front dust cap and front roller allows user to plane flush to walls. Included: loop handles, 5 inch offset diamond wheel, dust bag assy., b

Technical Specs

  • Features Electronic Speed Control, LED Light, Larger Trigger Swith with Lock On, Soft Start, Removable Front Dust Cap
  • Includes D-Style Front Handle, Offset Finish Diamond Wheel, Dust Bag Assembly, Wrench Holder, Hex Wrench 5, Lock Nut Wrench 28, Steel Carrying Case
  • Item Concrete Planer
  • Cord Length 16.4 ft.
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Speed Type Single
  • Voltage 120VAC
  • Tool Length 18-13/16"
  • Switch Type Trigger
  • Amps 10.0
  • Tool Weight 11.2 lbs.
  • Wheel Dia. 5"
  • Lock-on Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List