Skip Content
PLANER 3 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER 3 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTKP0810
  • Mfr. Model # KP0810
  • UNSPSC # 27111903
  • CATALOGUE PAGE # 439
  • Shipping Weight 10.2 lbs

Product Details

Dial adjustment knob for depth adjustment with click stops. Ergonomically designed with rubberized handle. Lock-on button for continuous operation, operable from either side. Includes: Guide rule assembly, socket wrench 9, blade gauge, mini planer blade and depth guide.

Technical Specs

  • Amps @ 120V 7.5
  • Application Wood
  • Depth of Cut (In.) 5/32
  • Item Planer
  • Tool Weight (Lb.) 7.3 lbs.
  • Tool Length (In.) 11-3/8"
  • Includes Double Edged Mini Planer Blades, Blade Gauge Assembly, Socket Wrench 9, Guide Rule, Depth Guide
  • Bearings Ball
  • Width (In.) 3-1/4
  • No Load RPM 16,000
  • Characteristics Lightweight, Lock-on Button For Continuous Operation

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list