Skip Content
PLANER 20IN 5HP 3PH 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLANER 20IN 5HP 3PH 230/460V

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWM1791297
  • Mfr. Model # 1791297
  • UNSPSC # 23231904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 880.0 lbs

Technical Specs

  • Feed Rates (FPM) 24/31
  • Depth of Cut (In.) 3/32
  • Cutting Width (In.) 20
  • Motor HP 5
  • Overall Depth (In.) 26
  • Overall Height (In.) 41-3/8
  • Overall Width (In.) 36-5/8
  • Cuts per Minute 20,000
  • Speed 5,000 RPM
  • Cutting Thickness (In.) 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List