Skip Content
PLANER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER 12IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT2012NB
  • Mfr. Model # 2012NB
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 439
  • Shipping Weight 67.6 lbs

Product Details

Two-blade cutter head makes 17,000 CPM. Fastest and easiest blade change on the market: uses disposable double edge blade. Internal-Lok automated head clamp reduces snipe. Standard equipment included: 12 inch planer blade set, 2 each magnetic holder, socket wrench, hex wrench and key.

Technical Specs

  • Features Fastest And Easiest Blade Change On The Market
  • Depth of Cut (In.) 1/8
  • Includes 12" Double Edged HSS Planer Blades, 2 Magnetic Holders, Socket Wrench 9, Hex Wrench 2.5, Key
  • Cutting Width (In.) 12
  • Feed Rates (FPM) 28
  • Item Thickness Planer
  • Overall Depth (In.) 30-3/8
  • Overall Width (In.) 19"
  • Overall Height (In.) 15-13/16"
  • No Load RPM 8,500
  • Cuts per Minute 17,000
  • Speed 8,500
  • Cutting Thickness (In.) 6-3/32
  • Voltage 120
  • Amps 15.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list