Skip Content
PLANER 12-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLANER 12-1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW734
  • Mfr. Model # DW734
  • UNSPSC # 27112706
  • CATALOGUE PAGE # 439
  • Shipping Weight 85.2 lbs

Product Details

Two speed gear box allows users to change feed speed to optimizing cuts per inch at 96 or 179 CPI. Fan assisted chip ejection, 19-3/4 inch cast aluminum base is two times more rigid than a standard 10 inch base and folding tables.

Technical Specs

  • Features (3) Knife Cutters, (4) Column Carriage Lock, Material Removal Gauge and Thickness Scale
  • Depth of Cut (In.) 1/8
  • Cutting Width (In.) 12-1/2
  • Feed Rates (FPM) 26
  • Includes Dust Hood
  • Motor HP 1
  • Item Portable Thickness Planner
  • Overall Depth (In.) 33-1/2
  • Overall Height (In.) 18-1/2
  • Construction Steel Base
  • Overall Width (In.) 21-1/2
  • No Load RPM 10,000
  • Cuts per Minute 30,000
  • Cutting Thickness (In.) 6
  • Speed 1
  • Amps 15.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list