PLANE SMOOTH #4 9-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLANE SMOOTH #4 9-3/4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT12-204
  • Mfr. Model # 12-204
  • UNSPSC # 27111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Type #4
  • Item Smoothing Bench Plane
  • Adjustable Cutter For Depth And Alignment
  • Body Material Cast Iron
  • Cam Quick Release Cam Lock For Blade Removal
  • Overall Length 9-3/4"
  • Handle Material Contoured High Impact Polymer
  • Blade Material Hardened, Tempered Tool Steel
  • Knob Contoured High Impact Polymer
  • Blade Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list