Skip Content
PLAIN TAP WRENCH #0 TO #8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLAIN TAP WRENCH #0 TO #8

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL163
  • Mfr. Model # 163
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.05 lbs

Product Details

Plain tap wrenches. No. 0 to No. 8 capacity.

Technical Specs

  • Item Tap Wrench
  • Type Rigid
  • Number 163
  • Fractional Tap Capacity (In.) 5/32
  • Function Hold and Turn Taps-Tools that Cut Threads on the Inner Surface of a Hole or Pipe-Or Other Small Tools, Such as Hand Reamers and Screw Extractors
  • Pipe Reamer Capacity 1/8"
  • Machine Screw Tap Capacity 0" - 5/32"
  • Shank Capacity (In.) 0.40 - 0.111 Square
  • Metric Tap Capacity 1.6 to 4mm
  • Body Length (In.) 2-1/4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list