Skip Content
PKG,XMT 350 CC/CV 208-575,22A,MIGRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG,XMT 350 CC/CV 208-575,22A,MIGRU

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-327
  • Mfr. Model # 951-327
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 714
  • Shipping Weight 239.0 lbs

Product Details

XMT 350 CC/CV 350 amps of welding output at 60% duty cycle with superior low-end performance. Auto-line technology allows for any input voltage hook-up (208-575 V) with no manual linking.

Technical Specs

  • Features Auto-line(TM) Power Management Technology, Advanced Features for the Professional Welder, Standard 14-pin Receptacle, Welder Friendly Control Panel, Output Connector Choices, Reliability
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat/yacht, High Purity Processing
  • Includes (1) .035-.045 Reversible Dual V Drive Rolls, (1) 10 ft. 2/0 Work Cable with Clamp, (1) 22a Wire Feeder, (1) 3 ft. Gas Hose, (1) 6 ft. 2/0 Wire Feeder to Power Source Weld Cable, (1) Bernard Q300 Gun, (1) MIGRunner Cart, (1) Regulator/Flowmeter, (1) XMT 350 CC/CV
  • Item MIGRunner(TM) Package
  • Overall Depth (In.) 26
  • Overall Height (In.) 54
  • Overall Width (In.) 32
  • Phase 1 and 3
  • Hz 50/60
  • Input (Amps) Three Phase: 40.4, 36.1, 20.6, 17.8, 14.1, 14.2, 13.6 Single Phase: 60.8, 54.6, 29.7, 24.5, 19.9, 11.7, 11.2
  • Input Voltage 208/220/230/240/380/400/440/460/480/575 V
  • Rated Output Three Phase: 350 A@34 V DC/60%, Single Phase: 300 A@32 V DC/60%
  • OCV 75 V DC, 90 V DC
  • Series XMT(R) 350 CC/CV
  • Standards CSA
  • Amps AC 22
  • Function Stick, TIG, MIG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list