PKG,XMT 304 CC/CV 208-230/460,22A M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PKG,XMT 304 CC/CV 208-230/460,22A M

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-343
  • Mfr. Model # 951-343
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 714
  • Shipping Weight 239.0 lbs

Product Details

XMT 350 CC/CV 350 amps of welding output at 60% duty cycle with superior low-end performance. Auto-line technology allows for any input voltage hook-up (208-575 V) with no manual linking.

Technical Specs

  • Features Welder
  • Application Stick/Tig/MIG
  • Includes 22 A Wire Feeder, Q400 MIG Gun, Consumables, 0.035/0.045" Drive Roll Kit, Regulator/Flow Gauge with Gas Hose, Cart with Cylinder Rack
  • Item Multi-Process Welder
  • Overall Depth (In.) 26
  • Overall Height (In.) 54
  • Phase 1/3
  • Overall Width (In.) 32
  • Input (Amps) 3 Phase - 30.5/18.9, Single Phase - 47.4/24.5
  • Hz 60
  • Input Voltage 230/460
  • OCV 90
  • Series XMT 304
  • Rated Output 300 A
  • Standards CSA
  • Function Stick, TIG, MIG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list