Skip Content
PKG, UP6-7.5-150 80G PSG 575-3-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG, UP6-7.5-150 80G PSG 575-3-60

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-7.5-15-57-3
  • Mfr. Model # UP6-7.5-15-57-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 420.45 lbs

Product Details

High performance tank mounted rotary compressor unit without dryer. Prewired, tank mount design allows compressor to be mounted in smaller areas or close to walls. Panel access to internal components . Oil carry over is less than 3 ppm. Automatic belt tensioning system and air end bearings protect against over tensioning, under tensioning, and slippage.

Technical Specs

  • Phase 3
  • Tank Type Horizontal Tank
  • Item Rotary Screw Air Compressors
  • dBA @ 3 Feet 65
  • Free Air CFM @ Max. Pressure 25
  • HP 7.5
  • Tank Size 80 gal.
  • Duty 100%
  • Voltage 575
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list