Skip Content
PKG, UP6-10-150 120G PSG 460-3-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG, UP6-10-150 120G PSG 460-3-60

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-10-15-46-3
  • Mfr. Model # UP6-10-15-46-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 436.36 lbs

Product Details

High performance tank mounted rotary compressor unit without dryer. Prewired, tank mount design allows compressor to be mounted in smaller areas or close to walls. Panel access to internal components . Oil carry over is less than 3 ppm. Automatic belt tensioning system and air end bearings protect against over tensioning, under tensioning, and slippage.

Technical Specs

  • Phase 3
  • Item Rotary Screw Air Compressors
  • Tank Type Horizontal Tank
  • Free Air CFM @ Max. Pressure 34
  • dBA @ 3 Feet 68
  • HP 10
  • Tank Size 120 gal.
  • Duty 100%
  • Voltage 460
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list