Discontinued with Replacement
PKG,SYNCROWAVE 350 LX COMPLETE 230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PKG,SYNCROWAVE 350 LX COMPLETE 230/

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-120
  • Mfr. Model # 951-120
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 701.0 lbs
Suggested Replacement Product
TIF WELDER PKG. SYNCROWAVE 350LX

Your Price: NA

Product Details

The syncrowave 350 DX has an output range of 3 - 310 amps. Dual digital meters allow for quick and easy viewing of actual and preset values of amperage and voltage. Squarewave output with AC balance control.

Technical Specs

  • Includes Power Source, Rfcs-14 Hd Remote Foot Pedal, Coolmate 3x Water Cooler, No. 37 Running Gear and Dinse Connectors, Plus, 4 Gal. Of Coolant, 25 ft. W375 Torch with Accessories, Regulator Flowmeter with Gas Hose, Torch Adapter, Weld Lead with Clamp
  • Features AC/DC Square Wave, Digital Meters, Pulser
  • Item TIG Welder
  • Overall Height 36-1/4"
  • Overall Depth 25"
  • Input (Amps) 128/65/50
  • Input Voltage 230/460/575 VAC
  • Overall Width 22-1/2"
  • Rated Output 300 A@32 V, 60%/350 A@34 V, 40%
  • Series Syncrowave 350 LX Complete Package
  • Application Auto / Cycle (Racing, Customizing, Restoring), Construction, DIY / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, Boat / Yacht, High Purity Processing
  • Welded Material Mild Steel, Stainless Steel, Aluminum
  • Mild Steel - Material Thickness 0.012" - 5/8"
  • Aluminum - Material Thickness 0.015" - 1/2"
  • Welding Processes Pulsed TIG, Stick, TIG
  • Welder Input Hz 50/60
  • Welder Max. Output Amps 400
  • Welder Industrial Class Heavy
  • Welder Input Phase 1
  • Welder Duty Cycle 40%
  • Welder Min. Output Amps 3
  • Power Source Weight 496 lb.
  • Polarity AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list