PKG, SS3L3   W/KIT (GP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PKG, SS3L3 W/KIT (GP)

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGSS3L3-23-1
  • Mfr. Model # SS3L3-23-1
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2782
  • Shipping Weight 100.0 lbs

Product Details

Single stage stationary electric air compressor. 135 PSI maximum operation, continuous duty rating with 100% cast iron design. Splash lubrication for extended bearing life. Hardened steel crank shaft with precision bearings. All Season Select synthetic lubricant eliminates valve carboning. Start-up kit included.

Technical Specs

  • Off Pressure Switch Setting 135 PSI
  • On Pressure Switch Setting 90 PSI
  • Finish Powder Coated
  • Includes NS
  • Item Air Compressor
  • Control Pressure Switch
  • Enclosure NEMA 1 and ODP Motor
  • Cylinder Material 100% Cast Iron
  • Overall Height 67"
  • Motor Type ODP Motor
  • Hz 60
  • Overall Length 20"
  • Overall Width 25"
  • Amps 14.7 A
  • (F)NPT Outlet 3/8"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list