Skip Content
PKG,SHOPMATE 300DX 230/460/575/22A/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG,SHOPMATE 300DX 230/460/575/22A/

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-077
  • Mfr. Model # 951-077
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 714
  • Shipping Weight 252.0 lbs

Product Details

Shopmate(TM) 300 DX Single-phase MIG or DC multi process capability for versatility with outstanding arc performance in CV mode (MIG) and CC mode (Stick or TIG). Typical light industrial applications: recreational vehicle, trailer manufacturing, MRO maintenance and repair, education, farm.

Technical Specs

  • Features Mig/Tig/Stick Machine
  • Application Fabrication/Mfg/Education
  • Includes Power Source, 22 A Feeder, Bernard Q300 Mig Gun, Work Cable, Interconnect Cable, Gas Hose, Regulator, and Consumable Storage Box
  • Item Multi Process Welders
  • Overall Depth 25.5"
  • Hz 60
  • Input Voltage 200/208/230
  • Wire Size 0.023 - .045
  • Phase 1
  • Overall Height 24.5"
  • Duty Cycle 60%
  • Rated Output 250 A at 30 VDC
  • Series Shopmate 300DX w/MIG Pkg.
  • Standards CSA Certified
  • Overall Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list