Skip Content
PKG,SHOPMATE 300DX 200/230V/22A/MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG,SHOPMATE 300DX 200/230V/22A/MIG

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-076
  • Mfr. Model # 951-076
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 714
  • Shipping Weight 252.0 lbs

Product Details

Shopmate(TM) 300 DX Single-phase MIG or DC multi process capability for versatility with outstanding arc performance in CV mode (MIG) and CC mode (Stick or TIG). Typical light industrial applications: recreational vehicle, trailer manufacturing, MRO maintenance and repair, education, farm.

Technical Specs

  • Features Weld Mig, Tig and Stick with One Versatile Machine. Single Process Selector Switch. Lift-Arc Tig(TM). Large, Dual Digital Meters. Arc Control. Stackable Design. Line Voltage Compensation. Built-in 14-Pin Connector. Built-in 10-Pin Connector. Fan-On-Demand(TM)
  • Application Diy / Home Hobbyist, Farm and Ranch, Manufacturing
  • Includes Shopmate 300 Dx Power Source. 22a Wire Feeder with Bernard(R) Q300 15 Ft (4.6 M) Gun. Mig Kit, Including: ?15 Ft (4.6 M) 1/0 Work Cable with Clamp ?10 Ft (3 M) 1/0 Interconnecting Cable ?ar/co2 Regulator with Flowtube ?10 Ft (3 M) Gas Hose
  • Item Multiprocess Welder
  • Overall Depth 25-1/2"
  • Phase 1
  • Duty Cycle 60%
  • Hz 60
  • Wire Size 0.023 - .045
  • Input Voltage 208 V, 220/230/240 V
  • Overall Height 24-1/2"
  • Overall Width 19"
  • Rated Output 250 A @ 30 VDC
  • Series Shopmate 300Dx
  • Standards CSA Certified
  • Input Amps 66/57/29/23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list