Skip Content
Discontinued with Replacement
PKG,MWX-S, SA-812, (12 FT ARM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PKG,MWX-S, SA-812, (12 FT ARM)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-180
  • Mfr. Model # 951-180
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FUME EXTRCTR FILTAIR S/CLN 12FT ARM

Price: NA

Product Details

MWX-S disposable filter fume extractor. Dimensions 34-3/4 H x 48 D x 31-3/4 W inches. Input voltage 115 V/1/60. Arm length 12 inches. 11.9 amps. Self-cleaning filter technology features an innovative cleaning mechanism designed to increase productivity and greatly extend filter life. Weld fume does not penetrate deep into the filter enabling particles to be easily released and keeps pressure drop low. One minute cleaning cycle with the push of a button. c ETL us listed.

Technical Specs

  • Height (In.) 34-3/4
  • Depth (In.) 48
  • Width (In.) 31-3/4
  • Input Voltage 115 V/1/60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list