Discontinued with Replacement
PKG,MILLERMATIC 211AS W/RUNNING GEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PKG,MILLERMATIC 211AS W/RUNNING GEA

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-375
  • Mfr. Model # 951-375
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs
Suggested Replacement Product
WELDER MIG MILLERMATIC 211 PKG

Your Price: NA

Product Details

Aluminum capable with Spoolmate(TM) 100 series spool gun. Most popular accessories include Spoolmate(TM) 100 spool gun (300-371) and small running gear/cylinder rack (770-187). CSA certified.

Technical Specs

  • Application Light Fabrication, Maintenance and Repair, Garage/Body Shop, Farm/Home
  • Includes Power Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • Features Auto-Set, Includes Small Running Gear/Cylinder Rack
  • Item MIG Welder
  • Overall Depth 17-1/2"
  • Phase 1
  • Wire Size 0.024" - 0.035"/Flux 0.030" - 0.045"
  • Duty Cycle 20%/30%
  • Input Voltage 120/230 VAC
  • Hz 60
  • Overall Height 15-3/4"
  • Overall Width 10-5/8"
  • Rated Output 90 A @ 20.0 VDC150 A @ 23.5 VDC
  • Series Millermatic 211 w/Running Gear
  • Standards CSA Certified
  • Output Range 30 - 210 A DC
  • Input Amps 25/20

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list