Skip Content
Discontinued with Replacement
PKG,DYNASTY 350 COMPLETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PKG,DYNASTY 350 COMPLETE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-401
  • Mfr. Model # 951-401
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 367.0 lbs
Suggested Replacement Product
PKG,DYNASTY 350 COMPLETE

Price: NA

Product Details

Dynasty 350 welding power source. Continuous high-frequency is NOT needed because of the advanced Squarewave arc. Extended balance control range allows precise cleaning control and prolonged life. Built-in pulser reduces heat input: adds arc stability.

Technical Specs

  • Features Water Cooled AC/DC Square Wave Inverter, Digital Meters, Pulser
  • Includes Power Source, 8 ft. Power Cord, 2 Dinse Connectors, Set-up Dvd, Runner Cart, Coolmate 3.5, and Rfcs-14 hd Foot Control. Plus 4 Gal. of Coolant, 25 ft. W375 Water Cooled Torch with Accessories, Regulator Flowmeter with Gas Hose, Torch Adapter, and Weld Lead with Clamp
  • Item TIG Welder
  • Input (Amps) 43 to 17
  • Input Voltage 208 - 575 VAC
  • Overall Depth 43-3/4"
  • Rated Output 300 A@32 V, 60%
  • Overall Height 45-1/8"
  • Overall Width 23-1/8"
  • Series Dynasty 350 Complete Package
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
  • Welded Material Aluminum, Steel
  • Welding Processes Pulsed TIG, Stick, TIG
  • Aluminum - Material Thickness 0.015" - 5/8"
  • Mild Steel - Material Thickness 0.012" - 5/8"
  • Welder Max. Output Amps 350
  • Welder Industrial Class Heavy
  • Welder Input Hz 50/60
  • Welder Input Phase 1 or 3
  • Welder Duty Cycle 60%
  • Welder Min. Output Amps 3
  • Power Source Weight 136 lb.
  • Polarity AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list