Skip Content
PKG,ARCSTATION 60SX W/.375 SOLID, X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG,ARCSTATION 60SX W/.375 SOLID, X

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-170
  • Mfr. Model # 951-170
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 751
  • Shipping Weight 321.0 lbs

Product Details

The ArcStation(TM) is a modular system of base tables, which feature bolt holes and open end tubes for connecting different tops and tables. Steel top dimensions (1) 29 x 29 x 3/8 inches. Solid X-pattern bench top.

Technical Specs

  • Finish Powder Coated
  • Depth 29"
  • Height 35"
  • Includes Dust tray
  • Width 58"
  • Top Thickness 3/8"
  • Item ArcStation 60SX Welding Table
  • Metal Gauge 1/8"
  • Load Capacity 1000 lbs.
  • Frame Material Steel
  • Frame Colour Blue
  • Work Surface Material Metal
  • Leg Type 1-1/2" Square Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list