PKG,ARCSTATION 30SX W/.375 X TOP + close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PKG,ARCSTATION 30SX W/.375 X TOP +

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-168
  • Mfr. Model # 951-168
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 751
  • Shipping Weight 177.0 lbs

Product Details

Table welding ArcStation(TM). Steel top dimensions 20 x 29 x 3/8 inches. X-pattern bench top.

Technical Specs

  • Depth 29"
  • Finish Powder Coat
  • Includes Dust Tray
  • Item ArcStation Welding Table
  • Height 35"
  • Width 29"
  • Top Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list