Skip Content
PKG, 2475N5 VALUE 230/3/60 (ATO) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PKG, 2475N5 VALUE 230/3/60 (ATO)

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2475N5V23-3
  • Mfr. Model # 2475N5V23-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2783
  • Shipping Weight 250.0 lbs

Product Details

Two stage stationary electric air compressor. 100% cast iron, continuous duty cycle. Totally enclosed, beltguard. Stainless steel finger valve prolongs service intervals. Single point electrical connection, auto start/stop control factory setting 145 -175 PSI. ASME tank with manual drain, discharge isolation ball valve and relief compresor cooling.

Technical Specs

  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 145 PSI
  • Finish Powder Coated
  • Includes Mounted Motor Starter, Automatic Start/stop Control Through Pressure Switch, Oil Sight Glass, Manual Drain
  • Item Air Compressor
  • Control Auto Start/Stop
  • Enclosure NEMA 1 and ODP Motor
  • Cylinder Material 100% Cast Iron
  • Hz 60
  • Overall Length 48"
  • Overall Height 76"
  • Motor Type ODP Motor
  • Overall Width 40"
  • (F)NPT Outlet 3/4"
  • Amps 15.2 A
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list