Skip Content
PKG, 2475F13GH HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG, 2475F13GH HONDA

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2475F13GH
  • Mfr. Model # 2475F13GH
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2789
  • Shipping Weight 331.82 lbs

Product Details

Two stage type 30 gas engine air compressor. Features finned copper intercooler, removable cylinders for simple maintenance, splash lubrication, corrosive resistant powder coated paint finish and 30 gallon ASME tank with manual drain. Electric start. Also features 13 HP engine fuel efficient idle engine control and electronic ignition. 175 PSI operation, continuous duty rating with 100% cast iron design. Pilot valve control automatically idles engine at 175 PSI, resumes full throttle at 145 PSI.

Technical Specs

  • Pump RPM 1500
  • Finish Powder Coated Painted
  • Item Compressor
  • Overall Height 44"
  • Overall Length 51"
  • Overall Width 33"
  • Standards ASME, CRN, EPA II, EEC, RFI
  • Valve Control Pilot, Automatically Idles Engine At 175 psi, Resumes Full Throttle At 145 psi
  • Engine Oil Capacity 38.4 oz.
  • (F)NPT Outlet 1/2"
  • Pump Oil Capacity 41.6 oz.
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list