Skip Content
PKG, 2340L5 VALUE 230/3/60 (ATO) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PKG, 2340L5 VALUE 230/3/60 (ATO)

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG182K1
  • Mfr. Model # 182K1
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Handle Type Straight
  • Duty Industrial
  • Includes Chisel/Needle Scaler No. 3Y590, (38) 5" Needles, (19) 7" Needles, 6-1/8" Angle Chisel, 6-1/8" Straight Chisel, 7" Flat Chisel, Case
  • Blows per Minute 4,000
  • Overall Length 9"
  • Average CFM @ 15 Second Run Time 6.50
  • Item Needle/Chisel Scaler Kit
  • Throttle Lever
  • Shank 1/2" Square
  • Min. Hose Size 5/16"
  • CFM @ Full Load 13.0
  • Air Inlet 1/4" NPT
  • Housing Lock Needle
  • Required Pressure 90 PSI
  • Stroke Length 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list