Skip Content
Discontinued with Replacement
PIXA 3 PRO HEADLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIXA 3 PRO HEADLAMP

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE78CHB
  • Mfr. Model # E78CHB
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.554 lbs
Suggested Replacement Product
HEADLAMP,3-AAA,BLK/YELLOW,3.4 OZ.

Price: NA

Product Details

PIXA 3 headlamp. Hands-free lighting worn on a headband, mounted to a helmet or placed on the ground. Constant (regulated) light ensures light does not diminish during rated battery life. Maximum battery burn time 12 hours, maximum lumens 50, beam distance 180 feet. 3 lighting modes. Uses 2 AA cell batteries.

Technical Specs

  • Item Safety Approved Headlamp
  • Number of Batteries 2
  • Batteries Included Yes
  • Lamp Type LED
  • Mounting Type Strap
  • Lumens 30/40/50
  • Switch Type Rotating Button
  • Safety Rating Class 1 Div 2, Group C and D, Class 2 Div 2, Group G
  • Standards ANSI/NEMA FL1
  • Lens Material Clear
  • Body Colour Black/Yellow
  • Lamp Life 100,000 hr.
  • Battery Burn Time 3/6/12 hr.
  • Beam Distance 60/90/165 m
  • Light Output Modes Wide Uniform Beam, Focused Beam, Highly Focused Beam
  • Water Penetration Rating IP67
  • Weight with Batteries 5.65 oz.
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA or LR6
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Flashlight Grade Industrial
  • Flashlight Beam Type Flood, Spot
  • Maximum Lumens Output 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list