Discontinued with Replacement
PIXA 2 PRO HEADLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIXA 2 PRO HEADLAMP

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE78BHB
  • Mfr. Model # E78BHB
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
HEADLAMP,3-AAA,BLK/YELLOW,3.4 OZ.

Your Price: NA

Product Details

PIXA 2 headlamp. Hands-free lighting worn on a headband, mounted to a helmet or placed on the ground. Constant (regulated) lighting ensures light does not diminish during rated battery life. Maximum battery burn time 12 hours, maximum lumens 40, beam distance 98 feet. 2 lighting modes. Uses 2 AA cell batteries.

Technical Specs

  • Item Safety Approved Headlamp
  • Batteries Included Yes
  • Number of Batteries 2
  • Lumens 30/40
  • Mounting Type Strap
  • Safety Rating Class 1 Div 2, Group C and D, Class 2 Div 2, Group G
  • Switch Type Rotating Button
  • Standards ANSI/NEMA FL1
  • Lens Material Clear
  • Light Output Modes Wide, Focused
  • Body Colour Black/Yellow
  • Beam Distance 60/90 m
  • Water Penetration Rating IP67
  • Lamp Life 100,000 hr.
  • Battery Burn Time 6/12 hr.
  • Weight with Batteries 5.65 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA or LR6
  • Flashlight Grouping Type Headlamp
  • Lumens Range 0 - 49
  • Maximum Lumens Output 40
  • Safety Rated Class I, Div. 2
  • Flashlight Grade Industrial
  • Flashlight Beam Type Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list