Skip Content
PIVOT WHEEL,NYLON,WHITE,L 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIVOT WHEEL,NYLON,WHITE,L 7/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMX7
  • Mfr. Model # 1XMX7
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 1111
  • Shipping Weight 0.02 lbs

Product Details

Pivot wheel. Bi-fold door, material nylon, white finish. 7/8 in L x 1-15/16 in H x 7/8 in W, construction nylon, hardware not included, for use with bi-fold doors, package quantity 1.

Technical Specs

  • Finish White
  • Height (In.) 1-15/16
  • Length (In.) 7/8
  • For Use With Bi-Fold Doors
  • Item Rivot Wheel
  • Material Nylon
  • Type Bi-Fold Door
  • Width (In.) 7/8
  • Package Quantity 1
  • Construction Nylon
  • Hardware Not Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list