Skip Content
PIVOT WALL MOUNT,CAP 80 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIVOT WALL MOUNT,CAP 80 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J845
  • Mfr. Model # 33J845
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Black
  • Finish Matte
  • For Use With 10 to 47" Screens
  • Includes Mounting Hardware, Extension Arms
  • Item Pivot TV Mount
  • Overall Depth (In.) 6-1/2
  • Pitch (Deg.) 30
  • Construction Steel, Aluminum
  • Overall Width (In.) 6-1/2
  • Load Capacity (Lb.) 70
  • Overall Height (In.) 7-1/2
  • Type Full Motion
  • Mounting Wall
  • Standards ANSI
  • Swivel Angle (Deg.) 30
  • Tilting Angle (Deg.) 15
  • Max. Extension 6-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list