Skip Content
PITOT TUBE ANEMOMETER/MANOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PITOT TUBE ANEMOMETER/MANOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHD350
  • Mfr. Model # HD350
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1250
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes Windows(R) Compatible Software with Cable, 9 V Battery, Two Connection Hoses, 100 V-240 V Switching, AC Adaptor, and Hard Carrying Case
  • Accuracy +/-0.3% FS
  • Item Pitot Tube Anemometer + Differential Manometer
  • For Use With Air and Compatible Gases
  • Display Large LCD
  • Pressure Range 0 to 20" WC
  • Operating Range 5 kPa
  • Resolution 0.01" WC
  • Velocity 200 to 15,733 FPM
  • Manufacturers Warranty Length 3 yr.
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Data Storage PC Via USB Interface
  • Interface USB
  • Max. Pressure 10 PSI
  • Connection Type 5/8" Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list