Skip Content
Discontinued with Replacement
PITCHER/ MEASURING CONTAINER, 6 LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PITCHER/ MEASURING CONTAINER, 6 LTR

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G596
  • Mfr. Model # 10G596
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
PITCHER MEASURING CONTAINER 6 LT

Price: NA

Technical Specs

  • Capacity 6 ltr.
  • Colour Natural
  • Includes Cover and Cap
  • Item Pitcher/ Measuring Container
  • Package Quantity 1
  • Type High Density Polyethylene
  • Width 11-1/2"
  • Function Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list