Skip Content
PITCHER MEASURING CONTAINER 10 LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PITCHER MEASURING CONTAINER 10 LT

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32377
  • Mfr. Model # 32377
  • UNSPSC # 52152001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Colour Translucent
  • Item Pitcher/measuring Container
  • Capacity 10 L
  • Includes Spill Proof Tops, Rolled Edges, Easy Grip Handles, Calibrated Full Lines, Flexible Metal Spout for Hard to Reach Pouring Angles
  • Package Quantity 1
  • Width 13"
  • Function Longer Gradual Sloping Spout for Hard to Reach Areas, Two Handles Makes Pouring Easier, Gas and Oil Compatible.
  • Type High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list