PISTON VALVE,INLINE SINGLE,3/8 IN,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PISTON VALVE,INLINE SINGLE,3/8 IN,B

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELD7
  • Mfr. Model # 4ELD7
  • UNSPSC # 40141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Item Piston Valve
  • Coefficient of Volume 1.40
  • Max. Operating Pressure Differential Water 125
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 110/120VAC
  • Watts 10.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 6"
  • Overall Height 4"
  • Overall Width 3-3/16"
  • Orifice Dia. 3/8"
  • Pipe Size - Valves 3/8"
  • Center Line Pipe Center Size 3"
  • Max. Fluid Temp. 180 Degrees F
  • Body Material - Valves Brass
  • IP Rating 66
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 4-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list