Skip Content
PISTON VALVE,2 WAY,NC,3/4 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON VALVE,2 WAY,NC,3/4 IN,SS

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTT2
  • Mfr. Model # 2HTT2
  • UNSPSC # 40141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Coefficient of Volume 7.60
  • Stem Material 431 Stainless Steel
  • Disc Material 304L Stainless Steel
  • Item Piston Valve
  • Viscosity 2,700 SSU
  • Pipe Size - Valves 3/4"
  • Seal Material - Valves PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list