Skip Content
PISTON PUMP DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PISTON PUMP DEF

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF0033213A
  • Mfr. Model # F0033213A
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Includes Stainless Steel Spout, Suction Pipe, Drum Connector
  • Item Piston Hand Pump
  • Ounces per Stroke 4
  • GPM 7
  • Metered No
  • Max. Viscosity 4 cSt
  • Hose Material Polypropylene
  • Max. Pressure 100 psi
  • Adapter Material Polypropylene
  • Adapter Dia. 2-1/2"
  • Suction Tube Length 43"
  • Discharge Tube Outlet ID Size 3/4"
  • Suction Tube Type Polypropylene
  • Discharge Tube Length 9 ft.
  • Suction Tube Outlet I.D. Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list